Sign In or Register to view pricing and more.
Documents & Guides
350W PS Capacitor, 22.5 MFD, 400 VAC
Overview
350W PS Capacitor, 22.5 MFD, 400 VAC
Also known as: 40-024
Specifications
Type: | Capacitor |
Wattage: | 350 |
Volts AC: | 400 |
Light Technology: | HID |
Type: | Capacitor |
Volts AC: | 400 |
Wattage: | 350 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)