Metal Halide Ballast Capacitors

52 Found
Keystone Technologies

24 MICROFARAD,

Item #: 303871
CAT #: CAP-400MHQ
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Capacitor, HID, 10 MFD, 400V *** Discontinued ***

Item #: 240839
CAT #: CAP10MFD400VAC
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Capacitor, HID, 24 MFD, 480V *** Discontinued ***

Item #: 102187
CAT #: CAP24MFD/480V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Capacitor, HID, 15 MFD, 400V *** Discontinued ***

Item #: 282860
CAT #: CAP15MFD400VAC
UPC:
Sign In or Register to view pricing and more.
Philips Advance

Non-PCB Capacitor, 400W

Item #: 50793
CAT #: 7C240P40R
UPC: 781087096284
Sign In or Register to view pricing and more.
Philips Advance

Non-PCB Capacitor, 150-175W

Item #: 49670
CAT #: 7C100M40R
UPC: 781087096307
Sign In or Register to view pricing and more.
Philips Advance

HID Non-PCB Capacitor, 24Mfd., 480V.

Item #: 51004
CAT #: MD2409100
UPC: 781087002476
Sign In or Register to view pricing and more.
Philips Advance

250 Watt Non-PCB Capacitor

Item #: 50771
CAT #: 7C150P40R
UPC: 781087096291
Sign In or Register to view pricing and more.
Holophane

ROUND CAPICATOR

Item #: 425863
CAT #: CA35
UPC:
Sign In or Register to view pricing and more.
Halco

24MFD/400V DRY CAPACITOR

Item #: 672012
CAT #: 55868
UPC: 807154558681
Sign In or Register to view pricing and more.
Keystone Technologies

CAPACITOR FOR 1000W MH 24UF 480V OIL FILLED

Item #: 909305
CAT #: CAP-1000MH
UPC: 890949013762
Sign In or Register to view pricing and more.
Philips Advance

175W MERC/VAP CAPACIT

Item #: 330635
CAT #: 7C175M30R
UPC: 781087052471
Sign In or Register to view pricing and more.
Philips Advance

Adv 7c160p40 Capacitor Dry 16mfd 40

Item #: 433858
CAT #: 7C160P40
UPC: 781087040065
Sign In or Register to view pricing and more.
Philips Advance

Adv 7c170p40 Capacitor Dry 17mfd 3%

Item #: 85007
CAT #: 7C170P40
UPC: 781087058961
Sign In or Register to view pricing and more.
Philips Advance

Capacitor Dry 6mfd 6% 330v 1.25 X 2.90

Item #: 330696
CAT #: 7C060L30RA
UPC: 781087067628
Sign In or Register to view pricing and more.
Philips Advance

CAPACITOR DRY 48MFD 3%

Item #: 181521
CAT #: 7C480P30
UPC: 781087005514
Sign In or Register to view pricing and more.
Keystone Technologies

24 MICROFARAD,

KYST CAP-400MHQ 24 MICROFARAD,
Item #: 303871
CAT #: CAP-400MHQ
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Capacitor, HID, 10 MFD, 400V *** Discontinued ***

Capacitor, HID, 10 MFD, 400 Volt, Standard Case Qty: 6 *Sylvania Part # 47987* *** Discontinued ***
Item #: 240839
CAT #: CAP10MFD400VAC
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Capacitor, HID, 24 MFD, 480V *** Discontinued ***

Capacitor, HID, 24 MFD, 480 Volt, Standard Case Qty: 20 Sylvania Part # 47982 *** Discontinued ***
Item #: 102187
CAT #: CAP24MFD/480V
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Capacitor, HID, 15 MFD, 400V *** Discontinued ***

Capacitor, HID, 15 MFD, 400 Volt, Standard Case Qty: 50 *Sylvania Part # 47895* *** Discontinued ***
Item #: 282860
CAT #: CAP15MFD400VAC
UPC:
Sign In or Register to view pricing and more.
Philips Advance

Non-PCB Capacitor, 400W

Non-PCB Capacitor, Case Type: Round. For use with 400 Watt, ANSI Code M59, Metal Halide Lamps.
Item #: 50793
CAT #: 7C240P40R
UPC: 781087096284
Sign In or Register to view pricing and more.
Philips Advance

Non-PCB Capacitor, 150-175W

Non-PCB Capacitor, Case Type: Round. For use with 150/175 Watt, ANSI Code M90 or M140 (Pulse-Start), Metal Halide Lamps. CAPACITOR DRY 10 MFD 3% 400V, 1.35X3.75
Item #: 49670
CAT #: 7C100M40R
UPC: 781087096307
Sign In or Register to view pricing and more.
Philips Advance

HID Non-PCB Capacitor, 24Mfd., 480V.

Non-PCB Capacitor, Case Type: Oval; 1.75" x 3.9", For 1000 Watt Metal Halide Ballasts/Lamps.
Item #: 51004
CAT #: MD2409100
UPC: 781087002476
Sign In or Register to view pricing and more.
Philips Advance

250 Watt Non-PCB Capacitor

Non-PCB Capacitor, Case Type: Round. For use with 250 Watt, ANSI Code M58, Metal Halide Lamps.
Item #: 50771
CAT #: 7C150P40R
UPC: 781087096291
Sign In or Register to view pricing and more.
Holophane

ROUND CAPICATOR

HOL CA35 ROUND CAPICATOR
Item #: 425863
CAT #: CA35
UPC:
Sign In or Register to view pricing and more.
Halco

24MFD/400V DRY CAPACITOR

24MFD/400V DRY CAP MH400
Item #: 672012
CAT #: 55868
UPC: 807154558681
Sign In or Register to view pricing and more.
Keystone Technologies

CAPACITOR FOR 1000W MH 24UF 480V OIL FILLED

CAPACITOR FOR 1000W MH 24UF 480V OIL FILLED
Item #: 909305
CAT #: CAP-1000MH
UPC: 890949013762
Sign In or Register to view pricing and more.
Philips Advance

175W MERC/VAP CAPACIT

175W MERC/VAP CAPACIT
Item #: 330635
CAT #: 7C175M30R
UPC: 781087052471
Sign In or Register to view pricing and more.
Philips Advance

Adv 7c160p40 Capacitor Dry 16mfd 40

Capacitor Dry 16mfd 400v 1.75 X 3.75
Item #: 433858
CAT #: 7C160P40
UPC: 781087040065
Sign In or Register to view pricing and more.
Philips Advance

Adv 7c170p40 Capacitor Dry 17mfd 3%

Adv 7c170p40 Capacitor non-pcb Capacitor For 250w Mh
Item #: 85007
CAT #: 7C170P40
UPC: 781087058961
Sign In or Register to view pricing and more.
Philips Advance

Capacitor Dry 6mfd 6% 330v 1.25 X 2.90

Capacitor Dry 6mfd 6% 330v 1.25 X 2.90
Item #: 330696
CAT #: 7C060L30RA
UPC: 781087067628
Sign In or Register to view pricing and more.
Philips Advance

CAPACITOR DRY 48MFD 3%

ADV 7C480P30 CAPACITOR DRY 48MFD 3%
Item #: 181521
CAT #: 7C480P30
UPC: 781087005514
Sign In or Register to view pricing and more.
Page 1 of 4
52 Items found