Round Ignitor, High Pressure Sodium

Item #: 51194
Cat #: LI551H4IC
UPC: 781087512401
Sign In or Register to view pricing and more.
Documents & Guides
Standard Ignitor, Case Type: Round. For use with 35, 50, 70, 100, or 150(S55 ANSI) Watt High Pressure Sodium Lamps.

Overview

Standard Ignitor, Case Type: Round. For use with 35, 50, 70, 100, or 150(S55 ANSI) Watt High Pressure Sodium Lamps.
Also known as: 781087512401, LI551H4IC

Specifications

Wattage: 35, 70, 100, 150, 50
ANSI Code: S68, S76, S54, S55:S62
Type: Ignitor
Color: Black
Volts AC Range: 208, 240, 120
Light Technology: HID
Wattage: 35, 70, 100, 150, 50
Type: Ignitor
Volts AC Range: 208, 240, 120
ANSI Code: S68, S76, S54, S55:S62
Color: Black
Light Technology: HID

Customer Reviews

No reviews for this product
(0)