Emergency LED Driver 120/277V up to 10 Watt

Item #: 1010978
Cat #: BSL-310
UPC: 663015110067
Sign In or Register to view pricing and more.
Documents & Guides
LED Emergency Driver - Input Voltage: 120-277V AC. Operates an LED Load of up to 10W at nominal battery voltage for a minimum of 90 minutes. UL RECOGNIZED Factory Installation * (Indoor and Damp) Output Class 2 Compliant **BSL310 is field installable when used with the Philips EvoKit LED Retrofit Luminaire and installed by Licensed Electrician** See pg. 6 of Wiring Diagram .pdf **

Overview

LED Emergency Driver - Input Voltage: 120-277V AC. Operates an LED Load of up to 10W at nominal battery voltage for a minimum of 90 minutes. UL RECOGNIZED Factory Installation * (Indoor and Damp) Output Class 2 Compliant **BSL310 is field installable when used with the Philips EvoKit LED Retrofit Luminaire and installed by Licensed Electrician** See pg. 6 of Wiring Diagram .pdf **
The Bodine Emergency Driver for Linear LED Strips has Class 2 Output with 10 Watts output power
Also known as: 663015110067, BSL-310, LED Emergency Ballast

Specifications

Wattage: 10
Volts AC: 120-277
Light Technology: LED
Wattage: 10
Light Technology: LED
Volts AC: 120-277

Customer Reviews

No reviews for this product
(0)