LED Driver 120-277VAC Input, 22.5-54VDC Output, 40 Watt

Item #: 1253854
Cat #: XI040C110V054BST1M
UPC: 781087143209
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Driver, 40 Watt Output, 120-277 Volt AC Input, 22.5 - 54 Volt DC Output, (1% dim) with SimpleSet. Full p/n: XI040C110V054BST1M, 12NC 929000755013.

Overview

Dimmable LED Driver, 40 Watt Output, 120-277 Volt AC Input, 22.5 - 54 Volt DC Output, (1% dim) with SimpleSet. Full p/n: XI040C110V054BST1M, 12NC 929000755013.
Also known as: 781087143209, XI040C110V054BST1M

Specifications

Family / Style: Xitanium
Volts AC: 120, 277
Wattage: 40
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Family / Style: Xitanium
Wattage: 40
Light Technology: LED
Volts AC: 120, 277
Type: LED Driver
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)