LED Driver, 54W, 120-277V

Item #: 769785
Cat #: XI054C150V054DNT1M
UPC: 781087130254
Sign In or Register to view pricing and more.
Documents & Guides
LED Driver, Xitanium, 54W 0.1-1.5A 27-54V 0-10V INT-T, Indoor Linear Dimmable

Overview

LED Driver, Xitanium, 54W 0.1-1.5A 27-54V 0-10V INT-T, Indoor Linear Dimmable
Also known as: 781087130254, XI054C150V054DNT1M

Specifications

Family / Style: Xitanium
Wattage: 54
Volts AC Range: 208, 240, 120
Type: LED Driver, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Family / Style: Xitanium
Volts AC Range: 208, 240, 120
Light Technology: LED
Wattage: 54
Type: LED Driver, 0-10V Dimming
Dimmable: Yes

Customer Reviews

3 Overall
(1)
3/5
RUSS - GREENVILLE on 01/08/2016
LACK OF DETAILS ON CONNECTIONS
THIS UNIT CAN BE CONNECTED TO 120/277V BUT DETAILS ON HOW TO CONNECT ARE NOT PROVIDED.