LED Power Supply, Dimmable, 40W, 120-277V

Item #: 758163
Cat #: OT40W/PRG1400C/UNV/DIM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Power Supply, Dimmable, 40 Watt, 120-277 Volt, Note: 0 to 10V Dimmable to 10 percent, Standard Case Qty: 20

Overview

LED Power Supply, Dimmable, 40 Watt, 120-277 Volt, Note: 0 to 10V Dimmable to 10 percent, Standard Case Qty: 20
Also known as: OT40W/PRG1400C/UNV/DIM

Specifications

Type: Power Supply
Wattage: 40
Volts AC Range: 208, 240, 120
Light Technology: LED
Dimmable: Yes
Type: Power Supply
Volts AC Range: 208, 240, 120
Dimmable: Yes
Wattage: 40
Light Technology: LED

Customer Reviews

No reviews for this product
(0)