FC40 T5 12IN CIRCLINE 3500K

Item #: 454689
Cat #: 109084
UPC: 807154190843
Sign In or Register to view pricing and more.
Documents & Guides
FC40 T5 12IN CIRCLINE 3500K COVE *** Not for Sale in Vermont due to State Regulations ***

Overview

FC40 T5 12IN CIRCLINE 3500K COVE *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154190843, 109084

Specifications

Shape: T5 (Circular)
Color Rendering Index (CRI): 82
Wattage: 40
Lumens: 3350
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (2GX13)
Shape: T5 (Circular)
Wattage: 40
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2GX13)
Color Rendering Index (CRI): 82
Lumens: 3350
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)