Fluorescent Lamp, Circular, T5, 40W, 3000K

Item #: 115015
Cat #: FPC40/830
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Circular, 40 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 3400, CRI: 82, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20731* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Circular, 40 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 3400, CRI: 82, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20731* *** Not for Sale in Vermont due to State Regulations ***
Also known as: FPC40/830

Specifications

Shape: T5 (Circular)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 40
Lumens: 3400
Light Technology: Fluorescent
Base: 4-Pin (2GX13)
Shape: T5 (Circular)
Color Rendering Index (CRI): 82
Lumens: 3400
Base: 4-Pin (2GX13)
Color Temperature: 3000 (Warm White)
Wattage: 40
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)