T5 Circular Fluorescent Lamps

24 Found
LEDVANCE

Fluorescent Lamp, Circular, T5, 40W, 3500K

Item #: 29474
CAT #: FPC40/835
UPC:
Sign In or Register to view pricing and more.
Satco

40W T5 Circline Fluorescent Lamp, 35K

Item #: 485293
CAT #: S8159
UPC: 045923081590
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Circular, T5, 40W, 3500K

Item #: 201812
CAT #: TL5C40W/835-1CT/10
UPC: 046677148591
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Circular, T5, 22W, 3500K

Item #: 91804
CAT #: FPC22/835
UPC: 046135207129
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Circular, T5, 55W, 3500K

Item #: 91769
CAT #: FPC55/835/HO
UPC:
Sign In or Register to view pricing and more.
Satco

55W T5 Circline Fluorescent Lamp, 41K

Item #: 673755
CAT #: S8163
UPC: 045923081637
Sign In or Register to view pricing and more.
Satco

FC55T5/HO/830 2GX13 3000

Item #: 413983
CAT #: S8161
UPC: 045923081613
Sign In or Register to view pricing and more.
Satco

22W T5 Circline Fluorescent Lamp, 30K

Item #: 381825
CAT #: S8155
UPC: 045923081552
Sign In or Register to view pricing and more.
Satco

40W T5 Circline Fluorescent Lamp, 30K

Item #: 284936
CAT #: S8158
UPC: 045923081583
Sign In or Register to view pricing and more.
Satco

22W T5 Circline Fluorescent Lamp, 35K

Item #: 410206
CAT #: S8156
UPC: 045923081569
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Circular, T5, 40W, 3000K

Item #: 115015
CAT #: FPC40/830
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Circular, T5, 55W, 3000K

Item #: 665848
CAT #: TL5C-55W/830-1CT/10
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

22 Watt T5 Circular 4100K CFL

Item #: 781819
CAT #: TL5C-22W/840-1CT/10
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Circular, T5, 55W, 4000K

Item #: 712523
CAT #: TL5C-55W/840-1CT/10
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent, Circline, 55 Watt, T5, 3000K

Item #: 319557
CAT #: FPC55/830/HO
UPC:
Sign In or Register to view pricing and more.
Satco

22W T5 Circline Fluorescent Lamp, 65K

Item #: 1424524
CAT #: S8166
UPC: 045923081668
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Circular, T5, 40W, 3500K

Fluorescent Lamp, Circular, 40 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 3400, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20732* *** Not for Sale in Vermont due to State Regulations ***
Item #: 29474
CAT #: FPC40/835
UPC:
Sign In or Register to view pricing and more.
Satco

40W T5 Circline Fluorescent Lamp, 35K

40 Watt; T5; Circline Fluorescent; 3500K Neutral White; 82 CRI; 2GX13 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***
Item #: 485293
CAT #: S8159
UPC: 045923081590
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Circular, T5, 40W, 3500K

Fluorescent Lamp, Circular, 40 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 3300, CRI: 85, Rated Average Life: 12000 Hours *Philips Part # 14859-3*
Item #: 201812
CAT #: TL5C40W/835-1CT/10
UPC: 046677148591
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Circular, T5, 22W, 3500K

Fluorescent Lamp, Circular, 22 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 1800, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20712* *** Not for Sale in Vermont due to State Regulations ***
Item #: 91804
CAT #: FPC22/835
UPC: 046135207129
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Circular, T5, 55W, 3500K

Fluorescent Lamp, Circular, 55 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 4200, CRI: 80, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20750* *** Not for Sale in Vermont due to State Regulations ***
Item #: 91769
CAT #: FPC55/835/HO
UPC:
Sign In or Register to view pricing and more.
Satco

55W T5 Circline Fluorescent Lamp, 41K

55 Watt; T5; Circline Fluorescent; 4100K Cool White; 82 CRI; 2GX13 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***
Item #: 673755
CAT #: S8163
UPC: 045923081637
Sign In or Register to view pricing and more.
Satco

FC55T5/HO/830 2GX13 3000

55 Watt; T5; Circline Fluorescent; 3000K Warm White; 82 CRI; 2GX13 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***
Item #: 413983
CAT #: S8161
UPC: 045923081613
Sign In or Register to view pricing and more.
Satco

22W T5 Circline Fluorescent Lamp, 30K

22 Watt; T5; Circline Fluorescent; 3000K Warm White; 82 CRI; 2GX13 (4-Pin) Base *** Not for Sale in Vermont due to State Regulations ***
Item #: 381825
CAT #: S8155
UPC: 045923081552
Sign In or Register to view pricing and more.
Satco

40W T5 Circline Fluorescent Lamp, 30K

Fluorescent T5 Circline High Performance Lamp, Designation: FC40T5/830, 40 WTT, T5 Shape, 2GX13 2GX13 (4-Pin) Base, 12000 HR, Lumens: 3300 LM Initial, Lumens: 3350 LM Mean, 3000 DEG K Color Temperature, Warm White 82 CRI, 12 IN Length, 5/8 IN Diameter *** Not for Sale in Vermont due to State Regulations ***
Item #: 284936
CAT #: S8158
UPC: 045923081583
Sign In or Register to view pricing and more.
Satco

22W T5 Circline Fluorescent Lamp, 35K

Fluorescent T5 Circline High Performance Lamp, Designation: FC22T5/835, 22 WTT, T5 Shape, 2GX13 2GX13 (4-Pin) Base, 12000 HR, Lumens: 1900 LM Initial, Lumens: 1900 LM Mean, 3500 DEG K Color Temperature, Neutral White 82 CRI, 8 IN Length, 5/8 IN Diameter *** Not for Sale in Vermont due to State Regulations ***
Item #: 410206
CAT #: S8156
UPC: 045923081569
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Circular, T5, 40W, 3000K

Fluorescent Lamp, Circular, 40 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 3400, CRI: 82, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20731* *** Not for Sale in Vermont due to State Regulations ***
Item #: 115015
CAT #: FPC40/830
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Circular, T5, 55W, 3000K

Lamps, Fluorescent, Circle Shaped, Nominal Watts: 40, Bulb Type: T5, Base: 2gx13, Lamp Code: Tl5c 55w/830, Life Average Rated Hours: 16000, Color Rendering Index: 85, Light Output: 4200 Lumens, Features: 3000k
Item #: 665848
CAT #: TL5C-55W/830-1CT/10
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

22 Watt T5 Circular 4100K CFL

Fluorescent, Circline Lamp, Programmed Start, 22W, Bulb: C-T5, Base: 2-Pin (2GX13), Lumens: 1800, CRI: 85, Color Temp: 4100K. Rated Average Life: 16,000 Hrs. *Philips Part # 16600-9*
Item #: 781819
CAT #: TL5C-22W/840-1CT/10
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Circular, T5, 55W, 4000K

Lamps, Fluorescent, Circle Shaped, Nominal Watts: 40, Bulb Type: T5, Base: 2gx13, Lamp Code: Tl5c 55w/840, Life Average Rated Hours: 16000, Color Rendering Index: 85, Light Output: 4200 Lumens, Features: 4000k *Philips Part # 165928*
Item #: 712523
CAT #: TL5C-55W/840-1CT/10
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent, Circline, 55 Watt, T5, 3000K

Fluorescent, Circline, 55 Watt, T5, 3000K, Base: 2GX13, Lumens: 4200, 80 CRI *Sylvania Part # 20741* *** Not for Sale in Vermont due to State Regulations ***
Item #: 319557
CAT #: FPC55/830/HO
UPC:
Sign In or Register to view pricing and more.
Satco

22W T5 Circline Fluorescent Lamp, 65K

22 Watt; T5; Circline Fluorescent; 6500K Daylight; 82 CRI; 4-Pin Base *** Not for Sale in Vermont due to State Regulations ***
Item #: 1424524
CAT #: S8166
UPC: 045923081668
Sign In or Register to view pricing and more.
Page 1 of 2
24 Items found