58W T8 3500K BULB

Item #: 151909
Cat #: 3205835K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CDE 3205835K 58W T8 3500K BULB

Overview

CDE 3205835K 58W T8 3500K BULB
Also known as: 3205835K

Specifications

Color Rendering Index (CRI): 82
Lumens: 3700
Wattage: 58
Color: White
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Wattage: 58
Color Temperature: 3500 (Neutral White)
Lumens: 3700
Color: White

Customer Reviews

No reviews for this product
(0)