Fluorescent Lamp, Circular, T9, 22W, 4100K

Item #: 741227
Cat #: FC8T9/CW/RS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Circline Lamp, 22W, Bulb: T9, Base: 4-Pin (G10q), Lumens: 1050, CRI: 60, Color Temp: 4100K, Rated Average Life: 12,000 Hrs.

Overview

Fluorescent, Circline Lamp, 22W, Bulb: T9, Base: 4-Pin (G10q), Lumens: 1050, CRI: 60, Color Temp: 4100K, Rated Average Life: 12,000 Hrs.
Also known as: FC8T9/CW/RS

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 22
Color Rendering Index (CRI): 60
Shape: T9 (Circular)
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Wattage: 22
Shape: T9 (Circular)
Base: 4-Pin (G10q)

Customer Reviews

No reviews for this product
(0)