Compact Fluorescent Lamp, 2-Pin, Dulux D, 13W, 4100K
Item #:
93288
Cat #:
CF13DD/841/ECO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 780, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21120* *** Not for Sale in Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 780, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21120* *** Not for Sale in Vermont due to State Regulations ***
Also known as: CF13DD/841/ECO
Specifications
Lumens: | 780 |
Color Temperature: | 4100 (Cool White) |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Shape: | 2D (Double D) |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Base: | 2-Pin (GX23-2) |
Lumens: | 780 |
Wattage: | 13 |
Shape: | 2D (Double D) |
Light Technology: | Fluorescent |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Base: | 2-Pin (GX23-2) |
Customer Reviews
No reviews for this product
(0)