Compact Fluorescent Lamp, 2-Pin, Dulux D, 18W, 3500K

Item #: 100255
Cat #: CF18DD/835/ECO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G24D-2), Lumens: 1150, 82 CRI, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 21110* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G24D-2), Lumens: 1150, 82 CRI, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 21110* *** Not for Sale in Vermont due to State Regulations ***
Sylvania SYLCF18DD/835/ECO DULUX® D ECOLOGIC® lamps are long-life, energy saving alternatives for incandescent lamps. When paired with Sylvania ECOLOGIC® linear fluorescent lamps, all the fluorescent lamps in an installation will be TCLP compliant.
Also known as: CF18DD/835/ECO

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Volts AC: 120
Lumens: 1150
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 2-Pin (G24d-2)
Wattage: 18
Shape: 2D (Double D)
Lumens: 1150
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (G24d-2)

Customer Reviews

No reviews for this product
(0)