Compact Fluorescent Lamp, Twin Tube, 2-Pin, 7W, 3500K
Item #:
388972
Cat #:
3200735K
UPC:
762148102069
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Compact Fluorescent Lamp, Twin Tube, 2-Pin, 7W, 3500K, Base: 2-Pin (G23), Lumens: 410, 82 CRI
Overview
Compact Fluorescent Lamp, Twin Tube, 2-Pin, 7W, 3500K, Base: 2-Pin (G23), Lumens: 410, 82 CRI
Also known as: 762148102069, 3200735K
Specifications
Wattage: | 7 |
Shape: | PL-S (Single Tube) |
Color Rendering Index (CRI): | 82 |
Lumens: | 410 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | 2-Pin (G23) |
Wattage: | 7 |
Color Rendering Index (CRI): | 82 |
Color Temperature: | 3500 (Neutral White) |
Base: | 2-Pin (G23) |
Shape: | PL-S (Single Tube) |
Lumens: | 410 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)