Compact Fluorescent Lamp, 4-Pin, Dulux T, 13W, 3500K

Item #: 31459
Cat #: CF13DT/E/835/ECO
UPC: 046135208935
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-1), Lumens: 900, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20893* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-1), Lumens: 900, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20893* *** Not for Sale in Vermont due to State Regulations ***
Sylvania SYLCF13DT/E/835 DULUX® T/E compact fluorescent lamps are ideal for use in a wide range of applications. They are designed to be operated on energy efficient electronic and dimming ballasts. Sylvania DULUX® T/E lamps are long-life, energy saving alternatives for incandescent lamps. Short lamp design with photometric benefits of a triple tube lamp provides for efficient fixture design.
Also known as: 046135208935, CF13DT/E/835/ECO

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Shape: SLS (Triple Tube)
Lumens: 900
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-1)
Wattage: 13
Shape: SLS (Triple Tube)
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (GX24q-1)
Color Rendering Index (CRI): 82
Lumens: 900
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)