FT18DL841RSECO 10/CS 1/SKU

Item #: 31543
Cat #: FT18DL/841/RS/ECO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
OBS20593 DULUX 18W long compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic, electronic and dimming ballasts

Overview

OBS20593 DULUX 18W long compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic, electronic and dimming ballasts
Also known as: FT18DL/841/RS/ECO

Specifications

Color Temperature: 4100 (Cool White)
Shape: PL-L (Twin Tube Long)
Lumens: 1250
Wattage: 18
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Color Temperature: 4100 (Cool White)
Lumens: 1250
Color Rendering Index (CRI): 82
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long)
Wattage: 18
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)