Compact Fluorescent Lamp, 4-Pin, Dulux L, 36W, 4100K
Item #:
32788
Cat #:
FT36DL/841/ECO
UPC:
046135205835
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 36 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 20 *Sylvania Part # 20583* *** Not for Sale in Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 36 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2900, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 20 *Sylvania Part # 20583* *** Not for Sale in Vermont due to State Regulations ***
SYLVANIA DULUX L T5 lamps are high lumen, single-ended twin-tube lamps that provide lumen outputs similar to 2', 3' and 4' linear fluorescent lamps, yet are half the length.
Also known as: 046135205835, FT36DL/841/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Shape: | PL-L (Twin Tube Long) |
Color Rendering Index (CRI): | 82 |
Lumens: | 2900 |
Wattage: | 36 |
Light Technology: | Fluorescent |
Base: | 4-Pin (2G11) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 36 |
Base: | 4-Pin (2G11) |
Shape: | PL-L (Twin Tube Long) |
Lumens: | 2900 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)