5W 4-Pin CFL Lamp, 41K

Item #: 924586
Cat #: S8361
UPC: 045923083617
Sign In or Register to view pricing and more.
Documents & Guides
5 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; 2G7 Base *** Not for Sale in Vermont due to State Regulations ***

Overview

5 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; 2G7 Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923083617, S8361

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 5
Lumens: 230
Light Technology: CFL
Dimmable: No
Base: 4-Pin (2G7)
Color Temperature: 4100 (Cool White)
Wattage: 5
Light Technology: CFL
Base: 4-Pin (2G7)
Color Rendering Index (CRI): 82
Lumens: 230
Dimmable: No

Customer Reviews

No reviews for this product
(0)