false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

We are excited to announce the opening of a fully stocked counter at our Avon, OH branch (recently relocated from Elyria, OH). Drop by and see the new space and product at 1220 Moore Road, Suite H!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

TCP 32426T41K 26 Watt, PL-T, 4100K CFL

Mfr Number: 32426T41K
Rexel Part Number: 672678
UPC: 762148102274

Product Description
Register or Log In with your Rexel Account for price or to order. For assistance, contact us

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39101619
Base
4-Pin (GX24q-3)
Color Rendering Index (CRI)
82
Color Temperature
4100 (Cool White)
Lumens
1780
Shape
CFTR - Triple Tube
Type
Compact Fluorescent
Volts AC
120
Wattage
26

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection