15A19/E26/2700K/120V/1PK

Item #: 326664
Cat #: S7291
UPC:
Sign In or Register to view pricing and more.
Compact Fluorescent Type A Lamp, Designation: 15A19/27, 120 V, 15 WTT, A19 Shape, E26 Medium Base, 10000 HR, Lumens: 800 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 4-5/8 IN Length, 2-9/32 IN Diameter *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Type A Lamp, Designation: 15A19/27, 120 V, 15 WTT, A19 Shape, E26 Medium Base, 10000 HR, Lumens: 800 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 4-5/8 IN Length, 2-9/32 IN Diameter *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: S7291

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Wattage: 15
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)