Compact Fluorescent Lamp, 9W, Torpedo

Item #: 144328
Cat #: 10709C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9W, Bulb: EL/mCan (Torpedo), Base: Candelabra Screw, Lumens: 425, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. SpringLamp Series. 40W Equivalent.

Overview

Compact Fluorescent Lamp, 9W, Bulb: EL/mCan (Torpedo), Base: Candelabra Screw, Lumens: 425, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. SpringLamp Series. 40W Equivalent.
Also known as: 10709C

Specifications

Color Rendering Index (CRI): 82
Lumens: 425
Shape: EL/A MCAN (Torpedo)
Volts AC: 120
Color: White
Type: Electronic
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 82
Shape: EL/A MCAN (Torpedo)
Color: White
Wattage: 9
Light Technology: Fluorescent
Lumens: 425
Volts AC: 120
Type: Electronic
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)