Compact Fluorescent Lamp, 13W, EL/mdT2, 2700K

Item #: 349441
Cat #: EL/MDTQS-13W-T2
UPC: 046677413996
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13W, Bulb: EL/mdT2 (Mini-Twist), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. Energy Star Rated. *Philips Part # 41399-6* 60W Equivalent. *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations *** OBSOLETE - NO LONGER MADE/AVAILABLE ***

Overview

Compact Fluorescent Lamp, 13W, Bulb: EL/mdT2 (Mini-Twist), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. Energy Star Rated. *Philips Part # 41399-6* 60W Equivalent. *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations *** OBSOLETE - NO LONGER MADE/AVAILABLE ***
The Philips EnergySaver T2 provides energy efficient lighting in a smaller, sleeker, size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescents, provides soft white light and lasts 11 years* reducing the hassle of frequest replacements.
Also known as: 046677413996, EL/MDTQS-13W-T2

Specifications

Shape: EL/mDT2 (Mini-Twister)
Lumens: 840, 900
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Lumens: 840, 900
Wattage: 13
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)