Compact Fluorescent Lamp, Micro Mini-Twist, 13W, 2700K

Item #: 513755
Cat #: CF13EL/MICRO/827/C/BL2
UPC: 046135269417
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Candelabra Screw (E12), Lumens: 900, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 12 Sylvania Part # 26941

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Candelabra Screw (E12), Lumens: 900, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 12 Sylvania Part # 26941
Also known as: 046135269417, CF13EL/MICRO/827/C/BL2

Specifications

Shape: EL/mDT2 (Mini-Twister)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 900
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Candelabra Screw (E12)
Shape: EL/mDT2 (Mini-Twister)
Color Rendering Index (CRI): 82
Lumens: 900
Light Technology: Fluorescent
Wattage: 13
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)