Compact Fluorescent Lamp, Mini-Twist, 13W, 3500K

Item #: 571569
Cat #: CF13EL/MICRO/835/RP3
UPC: 046135269271
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 26927

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 26927
Also known as: 046135269271, CF13EL/MICRO/835/RP3

Specifications

Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Lumens: 825
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Lumens: 825
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)