Compact Fluorescent Lamp, Spiral, 23W, 3500K, Medium Base

Item #: 1071025
Cat #: CF23EL/SPIRAL/835
UPC: 046135263569
Sign In or Register to view pricing and more.
Documents & Guides
23 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 1600 Lumens, 3500K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26356* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

23 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 1600 Lumens, 3500K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26356* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 046135263569, CF23EL/SPIRAL/835

Specifications

Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Volts AC: 120
Lumens: 1600
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)