false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

SYLVANIA CF30EL/TWIST/830 Compact Fluorescent Lamp, Twister, 30W, 3000K

Mfr Number: CF30EL/TWIST/830
Rexel Part Number: 169816
UPC: 046135293955

Product Description
Register or Log In with your Rexel Account for price or to order. For assistance, contact us.

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39101619
Base
Medium Screw (E26)
Color Rendering Index (CRI)
82
Color Temperature
3000 (Warm White)
Light Technology
Fluorescent
Lumens
2000
Shape
EL/mDT (Twister)
Volts AC
120
Wattage
30

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection