26W CFL Lamp, 50K

Item #: 650473
Cat #: S7414
UPC: 045923074141
Sign In or Register to view pricing and more.
Documents & Guides
26 Watt; Mini Spiral Compact Fluorescent; 5000K; 82 CRI; 230 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

26 Watt; Mini Spiral Compact Fluorescent; 5000K; 82 CRI; 230 Volt *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923074141, S7414

Specifications

Base: Medium Screw (E26)
Wattage: 26
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 230
Lumens: 1750
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 230
Light Technology: CFL
Wattage: 26
Color Rendering Index (CRI): 82
Lumens: 1750
Dimmable: No

Customer Reviews

No reviews for this product
(0)