Compact Fluorescent Lamp, 14W, A19, Limited Quantities Available

Item #: 391368
Cat #: 2131435K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14W, Bulb: A-Lamp, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 3500K, Rated Average Life: 8,000 Hrs. 63W Equivalent.

Overview

Compact Fluorescent Lamp, 14W, Bulb: A-Lamp, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 3500K, Rated Average Life: 8,000 Hrs. 63W Equivalent.
Also known as: 2131435K

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Lumens: 800
Wattage: 14
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)