Compact Fluorescent Lamp, 15W, R30

Item #: 898644
Cat #: EL/A-15W-R30-6/1
UPC: 046677456795
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 15W, R30Compact Fluorescent Lamp, 15W, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs.

Overview

Compact Fluorescent Lamp, 15W, R30Compact Fluorescent Lamp, 15W, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs.
Also known as: 046677456795, EL/A-15W-R30-6/1

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 15
Shape: R30 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Lumens: 750
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: R30 (Blown Reflector)
Lumens: 750
Color Rendering Index (CRI): 82
Wattage: 15
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)