Compact Fluorescent, 38W, 2700K, Square, 2D Base

Item #: 205428
Cat #: PL-Q-38W/827/4P
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent, 38 Watt, 2700K, PLQ, Square, 2D Base, Lumens: 2850, 82 CRI *Philips Part # 15941-8*

Overview

Compact Fluorescent, 38 Watt, 2700K, PLQ, Square, 2D Base, Lumens: 2850, 82 CRI *Philips Part # 15941-8*
Also known as: PL-Q-38W/827/4P

Specifications

Wattage: 38
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Volts AC: 120
Lumens: 2850
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (GR10q-4)
Wattage: 38
Shape: 2D (Double D)
Lumens: 2850
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: 4-Pin (GR10q-4)

Customer Reviews

No reviews for this product
(0)