Compact Fluorescent Lamp, Mini-Twist, 13W, 2700K

Item #: 142129
Cat #: CF13EL/GU24/827/BL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: 2-Pin Twist Lock (GU24), Lumens: 900, CRI: 82, Color Temperature: 2700K, Blister Pack, Standard Case Qty: 5 Sylvania Part # 28957

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: 2-Pin Twist Lock (GU24), Lumens: 900, CRI: 82, Color Temperature: 2700K, Blister Pack, Standard Case Qty: 5 Sylvania Part # 28957
Also known as: CF13EL/GU24/827/BL

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 900
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 900
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)