18W Mini Spiral CFL Fluorescent, 27K

Item #: 117534
Cat #: S8205
UPC: 045923082054
Sign In or Register to view pricing and more.
18 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in Vermont due to State Regulations ***

Overview

18 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923082054, S8205

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: CFL
Dimmable: No
Base: 2-Pin Twist Lock (GU24)
Wattage: 18
Volts AC: 120
Lumens: 1200
Dimmable: No
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)