26W CFL Lamp, 35K

Item #: 935887
Cat #: S8233
UPC: 045923082337
Sign In or Register to view pricing and more.
26 Watt; Spiral Compact Fluorescent; 3500K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in Vermont due to State Regulations ***

Overview

26 Watt; Spiral Compact Fluorescent; 3500K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923082337, S8233

Specifications

Wattage: 26
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1750
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GU24)
Wattage: 26
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Dimmable: No
Color Rendering Index (CRI): 82
Lumens: 1750
Light Technology: CFL
Base: 2-Pin (GU24)

Customer Reviews

No reviews for this product
(0)