Fluorescent Lamp, Electrodeless, 100W, 3500K

Item #: 155460
Cat #: ICE100/835/2P/ECO
UPC: 046135261022
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Electrodeless, 100 Watt, Bulb: T17 (Tubular), Base: Mounting Brackets, Lumens: 8600, CRI: 80, Color Temperature: 3500K Sylvania Part #26102

Overview

Fluorescent Lamp, Electrodeless, 100 Watt, Bulb: T17 (Tubular), Base: Mounting Brackets, Lumens: 8600, CRI: 80, Color Temperature: 3500K Sylvania Part #26102
Also known as: 046135261022, ICE100/835/2P/ECO

Specifications

Lumens: 8600
Wattage: 100
Shape: T17 (Tubular)
Type: Electrodeless
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Lumens: 8600
Shape: T17 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Wattage: 100
Type: Electrodeless
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)