This product has been discontinued.
Fluorescent Lamp, Electrodeless, 100W, 4100K
Item #:
29409
Cat #:
ICE100/841/2P/ECO
UPC:
046135261039
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Electrodeless, 100 Watt, Bulb: T17 (Tubular), Base: Mounting Brackets, Lumens: 8600, CRI: 80, Color Temperature: 4100K Sylvania Part #26103
Overview
Fluorescent Lamp, Electrodeless, 100 Watt, Bulb: T17 (Tubular), Base: Mounting Brackets, Lumens: 8600, CRI: 80, Color Temperature: 4100K Sylvania Part #26103
Also known as: 046135261039, ICE100/841/2P/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 8600 |
Wattage: | 100 |
Shape: | T17 (Tubular) |
Type: | Electrodeless |
Color Rendering Index (CRI): | 80 |
Light Technology: | Fluorescent |
Color Temperature: | 4100 (Cool White) |
Wattage: | 100 |
Type: | Electrodeless |
Light Technology: | Fluorescent |
Lumens: | 8600 |
Shape: | T17 (Tubular) |
Color Rendering Index (CRI): | 80 |
Customer Reviews
No reviews for this product
(0)