Fluorescent - Tube - T10
6 Found
Candela
Fluorescent Lamp, T10, 22", 20W, 6500K
Item #: 495913
CAT #: FL20SD-G
UPC:
Sign In or Register to view pricing and more.
Satco
F40T10 6500K
Item #: 427156
CAT #: S7964
UPC: 04592307964
Sign In or Register to view pricing and more.
Damar
F20T10D 20WT10 6500K
Item #: 395099
CAT #: 01793E
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Fluorescent Lamp, Very High Output, T10, 60", 135W, 4100K
Item #: 228540
CAT #: F60T10CW-GE-RESALE
UPC: 046135290145
Sign In or Register to view pricing and more.
SYLVANIA
Fluorescent Lamp, Linestra Series, T10, 19-11/16", 60W, 2850K
Item #: 108801
CAT #: LN60-125-130V
UPC: 046135196751
Sign In or Register to view pricing and more.
Candela
Fluorescent Lamp, T10, 22", 20W, 6500K
Fluorescent Lamp, 20 Watt, Bulb: T10 (Tubular), Medium Bi-Pin (G13), 6500K, Lumens: 700, 98 CRI, Length: 22 inch
Item #: 495913
CAT #: FL20SD-G
UPC:
Category:
T10 Shatter-Resistant Fluorescent Lamps
Sign In or Register to view pricing and more.
Satco
F40T10 6500K
40 Watt; T10; Fluorescent; 6500K Day Light; 84 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Item #: 427156
CAT #: S7964
UPC: 04592307964
Category:
T10 Very High Output Fluorescent Lamps
Sign In or Register to view pricing and more.
Damar
F20T10D 20WT10 6500K
DAM 01793E F20T10D 20WT10 6500K
Item #: 395099
CAT #: 01793E
UPC:
Category:
T10 Very High Output Fluorescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Fluorescent Lamp, Very High Output, T10, 60", 135W, 4100K
Fluorescent Lamp, Very High Output, T10, 135 Watt, Recessed Double Contact (R17d), 4100K, Lumens: 7000, 60 CRI, Length: 60 inch Sylvania Part # 29014
Item #: 228540
CAT #: F60T10CW-GE-RESALE
UPC: 046135290145
Category:
T10 Very High Output Fluorescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Fluorescent Lamp, Linestra Series, T10, 19-11/16", 60W, 2850K
Fluorescent Lamp, Linestra Series, T10, 60 Watt, Base: S14S, 2850K, 125V, Lumens: 460, 100 CRI, 19-11/16 inch Sylvania Part # 19675
Item #: 108801
CAT #: LN60-125-130V
UPC: 046135196751
Category:
T10 Very High Output Fluorescent Lamps
Sign In or Register to view pricing and more.