Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 6500K
Item #:
114095
Cat #:
F96T12/D/HO/COLD-TEMP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 6500K, Lumens: 7600, 76 CRI, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25135* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 6500K, Lumens: 7600, 76 CRI, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25135* *** Not for Sale in Vermont due to State Regulations ***
Also known as: F96T12/D/HO/COLD-TEMP
Specifications
Color Temperature: | 6500 (Daylight) |
Wattage: | 110 |
Base: | Recessed Double Contact (R17d) |
Volts AC: | 120 |
Lumens: | 7600 |
Color Rendering Index (CRI): | 76 |
Length: | 8 ft, 96 in |
Material: | Glass |
Light Technology: | Fluorescent |
Color Temperature: | 6500 (Daylight) |
Base: | Recessed Double Contact (R17d) |
Lumens: | 7600 |
Length: | 8 ft, 96 in |
Light Technology: | Fluorescent |
Wattage: | 110 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 76 |
Material: | Glass |
Customer Reviews
No reviews for this product
(0)