Fluorescent Lamp, Preheat, T12, 28", 25W, 4200K

Item #: 79669
Cat #: F25T12/CW/28
UPC: 046135225277
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Preheat, T12, 28 inch, 25 Watt, 4200K, Medium Bipin, Lumens: 1670, 60 CRI, Standard Case Qty: 30

Overview

Fluorescent Lamp, Preheat, T12, 28 inch, 25 Watt, 4200K, Medium Bipin, Lumens: 1670, 60 CRI, Standard Case Qty: 30
Also known as: 046135225277, F25T12/CW/28

Specifications

Color Temperature: 4200 (Cool White)
Lumens: 1670
Wattage: 25
Length: 28 in
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4200 (Cool White)
Wattage: 25
Material: Glass
Light Technology: Fluorescent
Lumens: 1670
Length: 28 in
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)