T12 Colored Fluorescent Lamps
18 Found
Satco
40W T12 Fluorescent Black Light
Item #: 326602
CAT #: S6409
UPC: 046135240263
Sign In or Register to view pricing and more.
Philips Lighting
40 Watt T12 Rapid Start UVA Fluorescent Bulb
Item #: 206214
CAT #: F40BL-25-PK
UPC:
Sign In or Register to view pricing and more.
Philips Lighting
Fluorescent Lamp, T12, 20W, Black Light
Item #: 206209
CAT #: F20T12/BL-25PK
UPC:
Sign In or Register to view pricing and more.
Topaz
U-BENT 40W BLACK LIGHT
Item #: 129736
CAT #: F40BL/U3
UPC:
Sign In or Register to view pricing and more.
Satco
F20T12/BLB BLK. Blue
Item #: 412820
CAT #: S6408
UPC: 045923064081
Sign In or Register to view pricing and more.
Satco
32W T12 Fluorescent Black Light
Item #: 1156274
CAT #: S6877
UPC: 046135215254
Sign In or Register to view pricing and more.
Satco
40W T12 Fluorescent Blacklight
Item #: 1116512
CAT #: S2926
UPC: 046135249228
Sign In or Register to view pricing and more.
Damar
F20T12BLRS
Item #: 395158
CAT #: 00654D
UPC: 018013277241
Sign In or Register to view pricing and more.
Candela
FLR BLACK LIGHT
Item #: 148457
CAT #: F18T12/350BL/700/PH
UPC:
Sign In or Register to view pricing and more.
Candela
20W T12 BLK-LIGHT
Item #: 117981
CAT #: F20T12/350/BL
UPC:
Sign In or Register to view pricing and more.
CSL
CSL PDQ24-I-CON-6 6" PDQ 24VDC
Item #: 620230
CAT #: PDQ24-I-CON-6
UPC:
Sign In or Register to view pricing and more.
LEDVANCE
Fluorescent Lamp, Blacklight, Rapid Start, T12, 48", 40W *** Discontinued ***
Item #: 114118
CAT #: F40/350BL/ECO
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
Fluorescent Lamp, T12, 22W, Black Light *** Discontinued ***
Item #: 32347
CAT #: F15T12/350BL/500/PH
UPC: 04613521445
Sign In or Register to view pricing and more.
SYLVANIA
Fluorescent Lamp, Blacklight, Rapid Start, T12, 48", 40W
Item #: 30162
CAT #: F40/BLB/RP
UPC: 046135240263
Sign In or Register to view pricing and more.
SYLVANIA
21525 18IN LAMP *** Discontinued ***
Item #: 32259
CAT #: F18T12/350BL/700/PH
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
22113 20W-T12-PREHEAT-FLUORESCENT-LAMP,-B LACKLIGHT-PHOSPHOR-(356-NM) *** Discontinued ***
Item #: 112229
CAT #: F20T12/350BL/ECO
UPC:
Sign In or Register to view pricing and more.
Satco
40W T12 Fluorescent Black Light
40 Watt; T12; Black Light Blue Fluorescent; Medium Bi Pin Base
Item #: 326602
CAT #: S6409
UPC: 046135240263
Category:
T12 Colored Fluorescent Lamps
Made in USA
Sign In or Register to view pricing and more.
Philips Lighting
40 Watt T12 Rapid Start UVA Fluorescent Bulb
Fluorescent, UVA Lamp, 40W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 5,000 Hrs. *Philips Part # 39153-2*
Item #: 206214
CAT #: F40BL-25-PK
UPC:
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.
Philips Lighting
Fluorescent Lamp, T12, 20W, Black Light
Fluorescent, Black Light, 20W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 5,000 Hrs. *Philips Part # 39152-4*
Item #: 206209
CAT #: F20T12/BL-25PK
UPC:
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.
Topaz
U-BENT 40W BLACK LIGHT
TOP F40BL/U3 U-BENT 40W BLACK LIGHT
Item #: 129736
CAT #: F40BL/U3
UPC:
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.
Satco
F20T12/BLB BLK. Blue
20 Watt; T12; Black light Blue Fluorescent; Medium Bi Pin Base
Item #: 412820
CAT #: S6408
UPC: 045923064081
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.
Satco
32W T12 Fluorescent Black Light
32 Watt; T12; Black Light Fluorescent; Medium Bi Pin Base
Item #: 1156274
CAT #: S6877
UPC: 046135215254
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.
Satco
40W T12 Fluorescent Blacklight
40 Watt; T12; Black light Fluorescent; Medium Bi Pin Base
Item #: 1116512
CAT #: S2926
UPC: 046135249228
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.
Damar
F20T12BLRS
DAM 00654D F20T12BLRS
Item #: 395158
CAT #: 00654D
UPC: 018013277241
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.
Candela
FLR BLACK LIGHT
FLR BLACK LIGHT
Item #: 148457
CAT #: F18T12/350BL/700/PH
UPC:
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.
Candela
20W T12 BLK-LIGHT
CDE F20T12/350/BL 20W T12 BLK-LIGHT
Item #: 117981
CAT #: F20T12/350/BL
UPC:
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.
CSL
CSL PDQ24-I-CON-6 6" PDQ 24VDC
CSL PDQ24-I-CON-6 6" PDQ 24VDC INDOOR CONNECTOR
Item #: 620230
CAT #: PDQ24-I-CON-6
UPC:
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.
LEDVANCE
Fluorescent Lamp, Blacklight, Rapid Start, T12, 48", 40W *** Discontinued ***
Fluorescent Lamp, Blacklight, Rapid Start, T12, 40 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 48 inch Sylvania Part # 24922 *** Discontinued ***
Item #: 114118
CAT #: F40/350BL/ECO
UPC:
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Fluorescent Lamp, T12, 22W, Black Light *** Discontinued ***
Fluorescent Lamp, T12, 22W, Black LightFluorescent, Black Light, Pre-Heat, 22W, Bulb: T12, Base: Medium Bi-Pin (G13), Rated Average Life: 7,500 Hrs., Standard Case Qty: 30 *Sylvania Part # 21445* *** Discontinued ***
Item #: 32347
CAT #: F15T12/350BL/500/PH
UPC: 04613521445
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
Fluorescent Lamp, Blacklight, Rapid Start, T12, 48", 40W
Fluorescent Lamp, Blacklight, Rapid Start, T12, 40 Watt, Phosphor (356 nm), Base: Medium Bipin, Rated Hours: 20000, Length: 48 inch, Standard Case Qty: 6 Sylvania Part # 24026
Item #: 30162
CAT #: F40/BLB/RP
UPC: 046135240263
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
21525 18IN LAMP *** Discontinued ***
21525 18IN LAMP21525 18IN LAMP *** Discontinued ***
Item #: 32259
CAT #: F18T12/350BL/700/PH
UPC:
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.
SYLVANIA
22113 20W-T12-PREHEAT-FLUORESCENT-LAMP,-B LACKLIGHT-PHOSPHOR-(356-NM) *** Discontinued ***
22113 20W-T12-PREHEAT-FLUORESCENT-LAMP,-B LACKLIGHT-PHOSPHOR-(356-NM)22113 20W-T12-PREHEAT-FLUORESCENT-LAMP,-B LACKLIGHT-PHOSPHOR-(356-NM) *** Discontinued ***
Item #: 112229
CAT #: F20T12/350BL/ECO
UPC:
Category:
T12 Colored Fluorescent Lamps
Sign In or Register to view pricing and more.