F96T12CWHOCOLDCVP 10/CS 10/SKU
Item #:
574662
Cat #:
F96T12/CW/HO/COLD/10/CVP
UPC:
046135251184
Sign In or Register to view pricing and more.
Documents & Guides
110W, 96" MOL, T12, HO (800 mA), rapid start fluorescent lamp Cool White phosphor, 4200K color temperature, 60 CRI, Retail consumer value 10 pack *Sylvania Part # 25118* *** Not for Sale in Vermont due to State Regulations ***
Overview
110W, 96" MOL, T12, HO (800 mA), rapid start fluorescent lamp Cool White phosphor, 4200K color temperature, 60 CRI, Retail consumer value 10 pack *Sylvania Part # 25118* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135251184, F96T12/CW/HO/COLD/10/CVP
Specifications
Lumens: | 8600 |
Color Temperature: | 4200 (Cool White) |
Wattage: | 110 |
Base: | Recessed Double Contact (R17d) |
Length: | 8 ft, 96 in |
Material: | Glass |
Color Rendering Index (CRI): | 60 |
Light Technology: | Fluorescent |
Lumens: | 8600 |
Wattage: | 110 |
Length: | 8 ft, 96 in |
Color Rendering Index (CRI): | 60 |
Color Temperature: | 4200 (Cool White) |
Base: | Recessed Double Contact (R17d) |
Material: | Glass |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)