Fluorescent Lamp, Instant Start, T12, 48", 30W, 4100K

Item #: 206382
Cat #: F48T12/CW/EW-ALTO-15PK
UPC: 046677376505
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Slimline, 30 Watt, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 2400, CRI: 62, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 48 in. *Philips Part # 37650-9*

Overview

Fluorescent Lamp, Slimline, 30 Watt, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 2400, CRI: 62, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 48 in. *Philips Part # 37650-9*
Also known as: 046677376505, F48T12/CW/EW-ALTO-15PK

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Type: Rapid Start
Wattage: 30
Length: 4 ft, 48 in
Lumens: 2400
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Type: Rapid Start
Length: 4 ft, 48 in
Light Technology: Fluorescent
Material: Safety Coated Glass
Color Rendering Index (CRI): 62
Wattage: 30
Lumens: 2400
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)