F96T12CWXCVP 10/CS 10/SKU

Item #: 398385
Cat #: F96T12/CWX/CVP
UPC: 046135298585
Sign In or Register to view pricing and more.
Documents & Guides
75W, 96 inch MOL, T12 instant start Slimline fluorescent lamp, Deluxe Cool White phosphor, 4100K color temperature, 87 CRI, customer value pack. VIVID Color: High CRI lamps for color critical applications. *Sylvania Part # 29858* *** Not for Sale in Vermont due to State Regulations ***

Overview

75W, 96 inch MOL, T12 instant start Slimline fluorescent lamp, Deluxe Cool White phosphor, 4100K color temperature, 87 CRI, customer value pack. VIVID Color: High CRI lamps for color critical applications. *Sylvania Part # 29858* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135298585, F96T12/CWX/CVP

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 87
Wattage: 75
Length: 8 ft, 96 in
Lumens: 4400
Material: Glass
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4100 (Cool White)
Wattage: 75
Lumens: 4400
Light Technology: Fluorescent
Color Rendering Index (CRI): 87
Length: 8 ft, 96 in
Material: Glass
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)