T12 Preheat Fluorescent Lamps

22 Found
SYLVANIA

Fluorescent Lamp, Preheat, T12, 24", 20W, 4200K

Item #: 31910
CAT #: F20T12/CW
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Preheat, T12, 18", 15W, 4200K

Item #: 32231
CAT #: F15T12/CW
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Preheat, 20W, T12, 4100K

Item #: 200393
CAT #: F20T12/CW-ALTO-30PK
UPC: 046677273323
Sign In or Register to view pricing and more.
Philips Lighting

20 Watt T12 Preheat Fluorescent Bulb

Item #: 205900
CAT #: F20T12/D-ALTO-30PK
UPC: 046677273286
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Preheat, 15W, T12, 4100K

Item #: 199340
CAT #: F15T12/CW-30PK
UPC: 046677141493
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Preheat, T12, 33", 25W, 4200K

Item #: 33426
CAT #: F25T12/CW/33
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Preheat, T12, 30", 25W, 4200K

Item #: 114196
CAT #: F25T12/CW/30
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Preheat, T12, 18", 15W, 4200K

Item #: 32286
CAT #: F15T12/CW/6PK
UPC: 046135215131
Sign In or Register to view pricing and more.
SYLVANIA

F20T12D 30/CS 1/SKU

Item #: 31889
CAT #: F20T12/D
UPC: 046135220838
Sign In or Register to view pricing and more.
Philips Lighting

20 Watt T12 Preheat Fluorescent Bulb

Item #: 205925
CAT #: F20T12/WW-ALTO-30PK
UPC: 046677273491
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Preheat, T12, 15W, 3000K

Item #: 417012
CAT #: F15T12/SOFT-WHITE/18-6PK
UPC: 046677141462
Sign In or Register to view pricing and more.
SYLVANIA

FLUOR LAMP

Item #: 234820
CAT #: F20T12/DSW/RP
UPC: 046135222528
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Preheat, T12, 24", 20W, 3500K

Item #: 206172
CAT #: F20T12/SPEC35-UPC-30PK
UPC: 046677386931
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Preheat Appliance, T12, 28", 25W, 4100K

Item #: 201396
CAT #: F25T12/CW/28-30PK
UPC:
Sign In or Register to view pricing and more.
Current

25 Watt, Preheat Appliance, T12, 33"

Item #: 82032
CAT #: F25T12/D/33
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Preheat, T12, 40", 40W, 6500K

Item #: 266503
CAT #: F40T12/D65
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Preheat, T12, 24", 20W, 4200K

Fluorescent Lamp, Preheat, T12, 20 Watt, 4200K, Base: Medium Bipin, Lumens: 1200, CRI: 62, Rated Average Life: 9,000 Hrs. Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 22078* *** Not for Sale in Vermont due to State Regulations ***
Item #: 31910
CAT #: F20T12/CW
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Preheat, T12, 18", 15W, 4200K

Fluorescent Lamp, T12, 18 inch, 15 Watt, 4200K, Medium Bipin, Lumens: 750, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 21532* *** Not for Sale in Vermont due to State Regulations ***
Item #: 32231
CAT #: F15T12/CW
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Preheat, 20W, T12, 4100K

Fluorescent, Preheat Lamp, 20W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1200, CRI: 59, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 27332-6* *** Not for Sale in Vermont due to State Regulations ***
Item #: 200393
CAT #: F20T12/CW-ALTO-30PK
UPC: 046677273323
Sign In or Register to view pricing and more.
Philips Lighting

20 Watt T12 Preheat Fluorescent Bulb

Fluorescent, Preheat Lamp, 20W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 960, CRI: 73, Color Temp: 6500K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 27328-4* *** Not for Sale in Vermont due to State Regulations ***
Item #: 205900
CAT #: F20T12/D-ALTO-30PK
UPC: 046677273286
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Preheat, 15W, T12, 4100K

Fluorescent, Preheat Lamp, 15W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 800, CRI: 62, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 18 in. *Philips Part # 14149-9* *** Not for Sale in Vermont due to State Regulations ***
Item #: 199340
CAT #: F15T12/CW-30PK
UPC: 046677141493
Sign In or Register to view pricing and more.
LEDVANCE

Fluorescent Lamp, Preheat, T12, 33", 25W, 4200K

Fluorescent Lamp, Preheat, T12, 33 inch, 25 Watt, 4200K, Medium Bipin, Lumens: 1850, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 22529*
Item #: 33426
CAT #: F25T12/CW/33
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Preheat, T12, 30", 25W, 4200K

Fluorescent Lamp, Preheat, T12, 30 inch, 25 Watt, 4200K, Medium Bipin, Lumens: 1730, 60 CRI, Standard Case Qty: 30
Item #: 114196
CAT #: F25T12/CW/30
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Preheat, T12, 18", 15W, 4200K

Fluorescent Lamp, T12, 18 inch, 15 Watt, 4200K, Medium Bipin, Lumens: 750, 60 CRI, Standard Case Qty: 6
Item #: 32286
CAT #: F15T12/CW/6PK
UPC: 046135215131
Sign In or Register to view pricing and more.
SYLVANIA

F20T12D 30/CS 1/SKU

20W, T12 preheat fluorescent lamp, Daylight phosphor, 6500K color temperature, 72 CRI. 9000 Avg rated life at 3 hrs/start *Sylvania Part # 22083* *** Not for Sale in Vermont due to State Regulations ***
Item #: 31889
CAT #: F20T12/D
UPC: 046135220838
Sign In or Register to view pricing and more.
Philips Lighting

20 Watt T12 Preheat Fluorescent Bulb

Fluorescent, Preheat Lamp, 20W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1250, CRI: 49, Color Temp: 3000K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 27349-0* *** Not for Sale in Vermont due to State Regulations ***
Item #: 205925
CAT #: F20T12/WW-ALTO-30PK
UPC: 046677273491
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Preheat, T12, 15W, 3000K

Fluorescent, Preheat Lamp, 15W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 800, CRI: 85, Color Temp: 3000K. Rated Average Life: 9,000 Hrs. Length: 18 in. *Philips Part # 14146-5*
Item #: 417012
CAT #: F15T12/SOFT-WHITE/18-6PK
UPC: 046677141462
Sign In or Register to view pricing and more.
SYLVANIA

FLUOR LAMP

SYL F20T12/DSW/RP FLUOR LAMP *Sylvania Part # 22252* *** Not for Sale in Vermont due to State Regulations ***
Item #: 234820
CAT #: F20T12/DSW/RP
UPC: 046135222528
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Preheat, T12, 24", 20W, 3500K

Fluorescent Lamp, Preheat, T12, 20 Watt, 3500K, Base: Medium Bipin, Lumens: 1275, 73 CRI, Length: 24 inch *Philips Part # 38693-8*
Item #: 206172
CAT #: F20T12/SPEC35-UPC-30PK
UPC: 046677386931
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Preheat Appliance, T12, 28", 25W, 4100K

Fluorescent Lamp, Preheat Appliance, 25 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 28 in. *Philips Part # 14135-8*
Item #: 201396
CAT #: F25T12/CW/28-30PK
UPC:
Sign In or Register to view pricing and more.
Current

25 Watt, Preheat Appliance, T12, 33"

Fluorescent Lamp, Preheat Appliance, 25 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 75, Color Temp: 6500K. Rated Average Life: 7,500 Hrs. Length: 33
Item #: 82032
CAT #: F25T12/D/33
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Preheat, T12, 40", 40W, 6500K

Fluorescent Lamp, Preheat, T12, 40 Watt, Base: Medium Bipin, 6500K, Length: 40 inch
Item #: 266503
CAT #: F40T12/D65
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
22 Items found