Fluorescent Lamp, Rapid Start, 40W, T12, 4100K
Item #:
432626
Cat #:
F40T12/CWSUPREME/ALTO
UPC:
046677423889
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 89, Color Temp: 4100K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 42388-9* *EXCLUDED FOR SALE IN OR/WA/NV* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 89, Color Temp: 4100K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 42388-9* *EXCLUDED FOR SALE IN OR/WA/NV* *** Not for Sale in Vermont due to State Regulations ***
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.
Also known as: 046677423889, F40T12/CWSUPREME/ALTO
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 2600 |
Wattage: | 40 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 89 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 40 |
Color Rendering Index (CRI): | 89 |
Base: | Medium Bi-Pin (G13) |
Lumens: | 2600 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)