40 Watt T12 Rapid Start Fluorescent Bulb

Item #: 443542
Cat #: F40T12/NX/ALTO-30PK
UPC: 046677423186
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2550, CRI: 88, Color Temp: 3500K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 42318-6* *EXCLUDED FOR SALE IN OR/WA/NV* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2550, CRI: 88, Color Temp: 3500K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 42318-6* *EXCLUDED FOR SALE IN OR/WA/NV* *** Not for Sale in Vermont due to State Regulations ***
When you select Philips TuffGuard™ Fluorescent lamp with ALTO® lamp technology, you are reducing the impact on the environment, while the coating helps to protect your customers, employees, and reputation. Philips TuffGuard™ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. The 16 mils thick coating on TuffGuard™ fluorescent lamps forms a protective seal from end to end and is guaranteed to last the average rated life of the lamp under specific conditions
Also known as: 046677423186, F40T12/NX/ALTO-30PK

Specifications

Wattage: 40
Color Rendering Index (CRI): 88
Length: 4 ft, 48 in
Lumens: 2550
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 40
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 88
Lumens: 2550
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)