Fluorescent Lamp, Coated, T12, 48", 40W, 4100K
Item #:
453793
Cat #:
30083
UPC:
726585300839
Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Fluorescent, 40 Watts, 2600 Initial Lumens, 4100 K, 89 CRI, T12 Bulb, Medium Bi-Pin (G13) Base, 24000 Avg Life Hrs., Copolymer Coating
Overview
Lamp, Shatter-Resistant, Fluorescent, 40 Watts, 2600 Initial Lumens, 4100 K, 89 CRI, T12 Bulb, Medium Bi-Pin (G13) Base, 24000 Avg Life Hrs., Copolymer Coating
Also known as: 726585300839, 30083
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 40 |
Lumens: | 2250 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 89 |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Color Temperature: | 4100 (Cool White) |
Lumens: | 2250 |
Color Rendering Index (CRI): | 89 |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Wattage: | 40 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)