T12 Tuffguard Coated Fluorescent Lamps

44 Found
Shat-R-Shield

Fluorescent Lamp, Coated, T12, 48", 40W, 4100K

Item #: 453793
CAT #: 30083
UPC: 726585300839
Sign In or Register to view pricing and more.
Shat-R-Shield

Fluorescent Lamp, Coated, T12, 96", 75W, 4100K

Item #: 453643
CAT #: 40083
UPC: 726585400836
Sign In or Register to view pricing and more.
Shat-R-Shield

F96T12 CW/HO-0/ALTO/TSC (PK X 15)

Item #: 447976
CAT #: 84563
UPC: 726585845637
Sign In or Register to view pricing and more.
Shat-R-Shield

F96T12 CW/HO-0/ALTO/R (PK X 15)

Item #: 461977
CAT #: 84562
UPC: 726585845620
Sign In or Register to view pricing and more.
Shat-R-Shield

F96T12 CWX (PK X 15)

Item #: 468509
CAT #: 44040S
UPC: 726585440405
Sign In or Register to view pricing and more.
Glass Surface Systems

F96T12/DX DAYLIGHT 6500K 4360 LUMENS S

Item #: 1146446
CAT #: GSS29500-2
UPC:
Sign In or Register to view pricing and more.
Norman

Fluorescent Lamp, Coated, T12, 96", 60W, 4100K

Item #: 250693
CAT #: F96T12CW/EW-TUFFCOAT
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, TuffGuard Coated, 40W, T12, 4100K

Item #: 631282
CAT #: F40T12/CWSUPREME/ALTO-TG
UPC: 046677424008
Sign In or Register to view pricing and more.
Damar

F40T12BL/SS SAFE-SHEIDED

Item #: 393667
CAT #: 01146B
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

F96T12 D/HO-O/ALTO/TSC (PK X 15)

Item #: 240661
CAT #: 62027
UPC: 726585620272
Sign In or Register to view pricing and more.
Shat-R-Shield

Fluorescent Lamp, Shatterproof, Blacklight, T12, 40W

Item #: 112509
CAT #: 30190S
UPC: 726585301904
Sign In or Register to view pricing and more.
Shat-R-Shield

F96T12 DX/ALTO (PK X 15)

Item #: 197076
CAT #: 44026
UPC: 726585440269
Sign In or Register to view pricing and more.
Norman

Fluorescent Lamp, Coated, T12, 96", 110W, 4100K

Item #: 430217
CAT #: F96T12/CW/HO-O/TF
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

F48T12 CW/HO/ALTO/TSC (PK X 30)

Item #: 112694
CAT #: 57017
UPC: 726585570171
Sign In or Register to view pricing and more.
Philips Lighting

High CRI T12, 4'

Item #: 421448
CAT #: F40T12/NX/ALTO-TG-30PK
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, TuffGuard Coated, 110W, T12, 4100K

Item #: 202651
CAT #: F96T12/CW/HO-O-ALTO-TG-15PK
UPC: 046677163013
Sign In or Register to view pricing and more.
Shat-R-Shield

Fluorescent Lamp, Coated, T12, 48", 40W, 4100K

Lamp, Shatter-Resistant, Fluorescent, 40 Watts, 2600 Initial Lumens, 4100 K, 89 CRI, T12 Bulb, Medium Bi-Pin (G13) Base, 24000 Avg Life Hrs., Copolymer Coating
Item #: 453793
CAT #: 30083
UPC: 726585300839
Sign In or Register to view pricing and more.
Shat-R-Shield

Fluorescent Lamp, Coated, T12, 96", 75W, 4100K

Fluorescent Lamp, 75 Watts, 5000 Initial Lumens, 4100 K, 89 CRI, T12 Bulb, SIngle Pin (G13) Base, 14000 Avg Life Hrs., Copolymer Coating
Item #: 453643
CAT #: 40083
UPC: 726585400836
Sign In or Register to view pricing and more.
Shat-R-Shield

F96T12 CW/HO-0/ALTO/TSC (PK X 15)

Lamp, Shatter-Resistant, Fluorescent, F96T12 CW/HO-0/ALTO/TSC (PK X 15), 110 Watts, 8800 Initial Lumens, 4100 K, 62 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Recessed Double Contact (R17d) Base, 14000 Avg Life Hrs, Copolymer Coating
Item #: 447976
CAT #: 84563
UPC: 726585845637
Sign In or Register to view pricing and more.
Shat-R-Shield

F96T12 CW/HO-0/ALTO/R (PK X 15)

Lamp, Shatter-Resistant, Fluorescent, F96T12 CW/HO-0/ALTO/R (PK X 15), 110 Watts, 8800 Initial Lumens, 4100 K, 62 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Recessed Double Contact (R17d) Base, 14000 Avg Life Hrs, Copolymer Coating
Item #: 461977
CAT #: 84562
UPC: 726585845620
Sign In or Register to view pricing and more.
Shat-R-Shield

F96T12 CWX (PK X 15)

Lamp, Shatter-Resistant, Fluorescent, F96T12 CWX (PK X 15), 75 Watts, 4400 Initial Lumens, 4400 K, 87 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Single Pin (Fa8) Base, 12000 Avg Life Hrs, Copolymer Coating
Item #: 468509
CAT #: 44040S
UPC: 726585440405
Sign In or Register to view pricing and more.
Glass Surface Systems

F96T12/DX DAYLIGHT 6500K 4360 LUMENS S

F96T12/DX DAYLIGHT 6500K 4360 LUMENS SHATTERPROOF SYLVANIA
Item #: 1146446
CAT #: GSS29500-2
UPC:
Sign In or Register to view pricing and more.
Norman

Fluorescent Lamp, Coated, T12, 96", 60W, 4100K

Fluorescent Lamp, Coated, 34 Watt, Bulb: T12 (Tubular), Base: 1-Pin (Fa8), Color Temperature: 4100K, Length: 96 inch
Item #: 250693
CAT #: F96T12CW/EW-TUFFCOAT
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, TuffGuard Coated, 40W, T12, 4100K

Fluorescent, TuffGuard Coated, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 89, Color Temp: 4100K. Length: 48 in. *Philips Part # 42400-2* ***EXCLUDED FROM SALE IN NEVADA, OREGON & WASHINGTON*** *** Not for Sale in Vermont due to State Regulations ***
Item #: 631282
CAT #: F40T12/CWSUPREME/ALTO-TG
UPC: 046677424008
Sign In or Register to view pricing and more.
Damar

F40T12BL/SS SAFE-SHEIDED

DAM 01146B F40T12BL/SS SAFE-SHEIDED
Item #: 393667
CAT #: 01146B
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

F96T12 D/HO-O/ALTO/TSC (PK X 15)

Lamp, Shatter-Resistant, Fluorescent, F96T12 D/HO/ALTO/TSC (PK X 15), 110 Watts, 7800 Initial Lumens, 6500 K, 79 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Recessed Double Contact (R17d) Base, 14000 Avg Life Hrs, Copolymer Coating
Item #: 240661
CAT #: 62027
UPC: 726585620272
Sign In or Register to view pricing and more.
Shat-R-Shield

Fluorescent Lamp, Shatterproof, Blacklight, T12, 40W

Fluorescent Lamp, Shatterproof, Blacklight, 40 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin, Length: 48 inch, Standard Case Qty: 15
Item #: 112509
CAT #: 30190S
UPC: 726585301904
Sign In or Register to view pricing and more.
Shat-R-Shield

F96T12 DX/ALTO (PK X 15)

Lamp, Shatter-Resistant, Fluorescent, F96T12 DX/ALTO (PK X 15), 75 Watts, 4500 Initial Lumens, 6500 K, 84 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Single Pin (Fa8) Base, 12000 Avg Life Hrs, Copolymer Coating
Item #: 197076
CAT #: 44026
UPC: 726585440269
Sign In or Register to view pricing and more.
Norman

Fluorescent Lamp, Coated, T12, 96", 110W, 4100K

Fluorescent Lamp, Coated, 110 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Color Temperature: 4100K, Length: 96 inch
Item #: 430217
CAT #: F96T12/CW/HO-O/TF
UPC:
Sign In or Register to view pricing and more.
Shat-R-Shield

F48T12 CW/HO/ALTO/TSC (PK X 30)

Lamp, Shatter-Resistant, Fluorescent, F48T12 CW/HO/ALTO/TSC (PK X 30), 60 Watts, 4050 Initial Lumens, 4100 K, 62 CRI, T Shape, 1.5 IN Dia, 48 IN Long, T12 Bulb, Recessed Double Contact (R17d) Base, 14000 Avg Life Hrs, Copolymer Coating
Item #: 112694
CAT #: 57017
UPC: 726585570171
Sign In or Register to view pricing and more.
Philips Lighting

High CRI T12, 4'

High CRI T12, Medium Bi-Pin Fluorescent, 40 Watt, 4' Length, 2550 Lumens, 3500K *** Not for Sale in Vermont due to State Regulations ***
Item #: 421448
CAT #: F40T12/NX/ALTO-TG-30PK
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, TuffGuard Coated, 110W, T12, 4100K

Fluorescent, TuffGuard Coated, High Output, Outdoor Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8800, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 16301-4* ** Product available for local pick-up only ** *** Not for Sale in Vermont due to State Regulations ***
Item #: 202651
CAT #: F96T12/CW/HO-O-ALTO-TG-15PK
UPC: 046677163013
Sign In or Register to view pricing and more.
Page 1 of 3
44 Items found