Fluorescent Lamp, Very High Output, 110W, T12, 4100K

Item #: 199600
Cat #: F48T12/CW/VHO-15PK
UPC: 046677218195
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Very High Output Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 7050, CRI: 59, Color Temp: 4100K. Length: 48 in. *Philips Part # 21819-8*

Overview

Fluorescent, Very High Output Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 7050, CRI: 59, Color Temp: 4100K. Length: 48 in. *Philips Part # 21819-8*
ALTO lamps with green endcaps have become synonymous with environmental responsibility and low mercury. Since the launch of ALTO Lamp Technology in 1995, 2.0 billion Philips fluorescent lamps with ALTO Lamp Technology have been produced with over 20 tons less mercury than previous non-ALTO lamps1. Philips launched ALTO II Technology in 2007. ALTO II Technology has 50% less mercury than prior T8 lamps featuring ALTO Technology, making these lamps the most sustainable linear fluorescents available. Best of all, these lamps offer the same performance levels as ALTO lamps (life, energy, and light output).
Also known as: 046677218195, F48T12/CW/VHO-15PK

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 7050
Wattage: 110
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 59
Length: 4 ft, 48 in
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 110
Color Rendering Index (CRI): 59
Light Technology: Fluorescent
Lumens: 7050
Base: Recessed Double Contact (R17d)
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)