185 Watt T12 Very High Output Fluorescent Bulb

Item #: 206321
Cat #: F96T12/CW/VHO/EW-15PK
UPC: 046677342326
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Very High Output Lamp, 185W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 13,000, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 34232-9*

Overview

Fluorescent, Very High Output Lamp, 185W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 13,000, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 34232-9*
Ideal for high ceilings where quality of light is critical, such as automotive facilities, industrial buildings, farm equipment manufacturing, furniture manufacturing.
Also known as: 046677342326, F96T12/CW/VHO/EW-15PK

Specifications

Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 59
Wattage: 185
Length: 8 ft, 96 in
Lumens: 13000
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Length: 8 ft, 96 in
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Wattage: 185
Lumens: 13000

Customer Reviews

No reviews for this product
(0)